- AC Motor
- General Purpose (Paint Free) Motor Application
- 2 hp
- 3450 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Efficiency Group | 81.5 % |
| Service Factor | 1.15 |
| Full Load Amps | 19/9.5 |
| Frame Material | Stainless Steel |
| Motor Application | General Purpose (Paint Free) |
| Voltage Rating | 115/230 |
| Mounting | Rigid Base |
| RPM | 3450 rpm |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Poles | 2 |
| Enclosure | TEFC |
| Frame | 145TC |
| Insulation | F |
| Weight | 41.0 LB |
| EAN or UPC | 691720399514 |

