- AC Variable Speed Controls
features
- Designed to be used with vector duty rated AC motors
- Open loop flux vector design
- Typical applications would include: food processing, machinery, material handling and HVAC systems
- Easy set-up and operation
- Program the vector control in one of four convenient ways
- Easy to use keypad and display
- Vivid illumination
- Multiple braking functions
| Integrated Line Disconnect | No |
| Input Voltage | 400/480 |
| Voltage | 400/480 |
| Amps | 11.00 A |
| Enclosure | NEMA 1 / IP31 |
| Phase | Three Phase |
| Weight | 7.3 LB |
| EAN or UPC | 691720367698 |

