- AC Motor
- Agricultural Motor Application
- 30 hp
- 1780 rpm
- Three Phase
| Open End Bearing | 6211 |
| Hz | 60 |
| Enclosure | DP |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Frame | 286TZ |
| Efficiency Group | 94.1 % |
| Motor Application | Agricultural |
| Frame Material | Cast Iron |
| Full Load Amps | 78-71/35.5 |
| Poles | 4 |
| Insulation | F |
| Rotation | Reversible |
| RPM | 1780 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 6312 |
| Weight | 471.0 LB |
| EAN or UPC | 691720991503 |

