- AC Motor
- Agricultural Motor Application
- 25 hp
- 1775 rpm
- Three Phase
| RPM | 1775 rpm |
| Frame | 284TZ |
| Poles | 4 |
| Efficiency Group | 93.6 % |
| Insulation | F |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Mounting | Rigid Base |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Drive End Bearing | 6312 |
| Open End Bearing | 6211 |
| Rotation | Reversible |
| Full Load Amps | 66-59.5/29.8 |
| Motor Application | Agricultural |
| Frame Material | Cast Iron |
| Weight | 388.0 LB |
| EAN or UPC | 691720991497 |

