- AC Motor
- General Purpose Motor Application
- 250 hp
- 1789 rpm
- Three Phase
| RPM | 1789 rpm |
| Rotation | Reversible |
| Hz | 60 |
| Motor Application | General Purpose |
| Insulation | F |
| Efficiency Group | 96.5 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Drive End Bearing | 6319 |
| Frame Material | Cast Iron |
| Full Load Amps | 270 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Open End Bearing | 6317 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Frame | 447/449T |
| Weight | 2541.0 LB |
| EAN or UPC | 691720043745 |

