- AC Motor
- General Purpose Motor Application
- 40 hp
- 1780 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Frame | 324TC |
| Full Load Amps | 92/46 |
| Poles | 4 |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Efficiency Group | 94.1 % |
| Frame Material | Cast Iron |
| Insulation | F |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Open End Bearing | 6312 |
| Mounting | Round |
| RPM | 1780 rpm |
| Service Factor | 1.15 |
| Weight | 575.0 LB |
| EAN or UPC | 691720044148 |

