- AC Motor
- General Purpose Motor Application
- 25 hp
- 1770 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 1770 rpm |
| Frame | 284TC |
| Open End Bearing | 6309 |
| Rotation | Reversible |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Insulation | F |
| Drive End Bearing | 6311 |
| Efficiency Group | 93.6 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Mounting | Round |
| Full Load Amps | 59/29.5 |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Poles | 4 |
| Service Factor | 1.15 |
| Weight | 388.0 LB |
| EAN or UPC | 691720044124 |

