- AC Motor
- General Purpose Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6309 |
| Hz | 60 |
| Open End Bearing | 6308 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 93 % |
| Mounting | Round |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Full Load Amps | 49/24.5 |
| RPM | 1775 rpm |
| Insulation | F |
| Poles | 4 |
| Frame | 256TC |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Weight | 325.0 LB |
| EAN or UPC | 691720044094 |

