- AC Motor
- General Purpose Motor Application
- 25 hp
- 3555 rpm
- Three Phase
| RPM | 3555 rpm |
| Efficiency Group | 93 % |
| Motor Application | General Purpose |
| Drive End Bearing | 6311 |
| Frame | 284TC |
| Rotation | Reversible |
| Full Load Amps | 63-56.5/28.3 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Poles | 2 |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6309 |
| Mounting | Rigid Base |
| Hz | 60 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Weight | 393.0 LB |
| EAN or UPC | 691720245378 |

