- AC Motor
- General Purpose Motor Application
- 10 hp
- 1760 rpm
- Three Phase
| Motor Application | General Purpose |
| Insulation | F |
| Efficiency Group | 91.7 % |
| Enclosure | TEFC |
| Drive End Bearing | 6308 |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| RPM | 1760 rpm |
| Voltage Rating | 575 |
| Full Load Amps | 10 |
| Frame | 215T |
| Poles | 4 |
| Rotation | Reversible |
| Open End Bearing | 6306 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Weight | 177.0 LB |
| EAN or UPC | 691720245309 |

