- AC Motor
- General Purpose Motor Application
- 10 hp
- 3525 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame Material | Cast Iron |
| RPM | 3525 rpm |
| Rotation | Reversible |
| Drive End Bearing | 6308 |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Efficiency Group | 91 % |
| Full Load Amps | 9.2 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Poles | 2 |
| Hz | 60 |
| Open End Bearing | 6306 |
| Enclosure | TEFC |
| Frame | 215T |
| Mounting | Rigid Base |
| Weight | 184.0 LB |
| EAN or UPC | 691720028346 |

