- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1185 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Mounting | Rigid Base |
| Full Load Amps | 23-22.2/11.1 |
| Insulation | F |
| Hz | 60 |
| Drive End Bearing | 6309 |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| RPM | 1185 rpm |
| Open End Bearing | 6308 |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame | 254TC |
| Rotation | Reversible |
| Efficiency Group | 91.7 % |
| Weight | 249.0 LB |
| EAN or UPC | 691720245170 |

