- AC Motor
- General Purpose Motor Application
- 50 hp
- 1780 rpm
- Three Phase
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Full Load Amps | 46 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 326T |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Open End Bearing | 6312 |
| RPM | 1780 rpm |
| Insulation | F |
| Efficiency Group | 94.1 % |
| Service Factor | 1.15 |
| Poles | 4 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Voltage Rating | 575 |
| Weight | 587.0 LB |
| EAN or UPC | 691720245163 |

