- AC Motor
- General Purpose Motor Application
- 15 hp
- 1185 rpm
- Three Phase
| Frame Material | Cast Iron |
| Drive End Bearing | 6311 |
| Mounting | Rigid Base |
| Insulation | F |
| Enclosure | TEFC |
| Full Load Amps | 43-40.5/20.3 |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 284TC |
| Poles | 6 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6309 |
| Efficiency Group | 92.4 % |
| RPM | 1185 rpm |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Hz | 60 |
| Weight | 333.0 LB |
| EAN or UPC | 691720245064 |

