- AC Motor
- General Purpose Motor Application
- 15 hp
- 3525 rpm
- Three Phase
| Poles | 2 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Frame | 215TC |
| Drive End Bearing | 6309 |
| Efficiency Group | 91 % |
| Mounting | Round |
| Open End Bearing | 6206 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Full Load Amps | 36.5/18.2 |
| Voltage Rating | 230/460 |
| Insulation | F |
| RPM | 3525 rpm |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure | ODP |
| Weight | 148.0 LB |
| EAN or UPC | 691720042250 |

