- AC Motor
- Crop Dryer Motor Application
- 10 hp
- 3475 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Air Over |
| Enclosure | TEAO |
| Motor Application | Crop Dryer |
| Frame | 215TZ |
| Insulation | F |
| Drive End Bearing | 6307 |
| Voltage Rating | 230 |
| Poles | 2 |
| Open End Bearing | 6206 |
| Full Load Amps | 45.8 |
| RPM | 3475 rpm |
| Hz | 60 |
| Mounting | Rigid Base |
| Efficiency Group | 82.5 % |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Weight | 136.0 LB |
| EAN or UPC | 691720103777 |

