- ODP Motors
- Three Phase
- 10 hp
- 3,515 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Inch/Metric | Inch |
| C Dimension | 17.3 in |
| Open End Bearing | 206 |
| Enclosure | DP |
| Full Load Amps | 29.9-27/13.5 A |
| Hz | 60 Hz |
| Mounting | Rigid |
| Poles | 2 |
| Efficiency Group | 89.5 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 V |
| Drive End Bearing | 307 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Rotation | Reversible |
| Model No. | 140753 |
| Frame Material | Rolled Steel |
| Frame | 210 |
| Enclosure Designation | Open Drip Proof |
| Insulation | F4 |
| RPM | 3515 rpm |
| HP | 10 |
| Weight | 160.0 LB |
| EAN or UPC | 691720340905 |

