- Totally Enclosed Motors
- Single Phase
- 7 1/2 hp
- 3,465 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Frame | 210 |
| Efficiency Group | 81.5 |
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Amps | 36-32 |
| Model No. | 140694 |
| Insulation | F4 |
| Open End Bearing | 206 |
| RPM | 3465 rpm |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Service Factor | 1 |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Mounting | Rigid |
| Inch/Metric | Inch |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Drive End Bearing | 307 |
| Voltage Rating | 208-230 V |
| C Dimension | 19.07 |
| Weight | 150.0 LB |
| EAN or UPC | 691720257043 |

