- AC Motor
- Brake Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Full Load Amps | 28.8-26.8/13.4 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Drive End Bearing | 6207 |
| Insulation | F |
| Motor Application | Brake Motor |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Open End Bearing | 6207 |
| Efficiency Group | 91.7 % |
| Hz | 60 |
| RPM | 1765 rpm |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure | DP |
| Frame | 215T |
| Weight | 145.0 LB |
| EAN or UPC | 691720098592 |

