- AC Motor
- General Purpose Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6207 |
| Mounting | Round |
| Open End Bearing | 6206 |
| Insulation | F |
| Motor Application | General Purpose |
| RPM | 1765 rpm |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Efficiency Group | 91.7 % |
| Full Load Amps | 26.8/13.4 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Frame | 215TC |
| Service Factor | 1.25 |
| Poles | 4 |
| HP | 10 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 182.0 LB |
| EAN or UPC | 691720019269 |

