- ODP Motors
- Three Phase
- 7 1/2 hp
- 1,765 rpm
- Round Mounting
features
- Electric motor grade ball bearings on each end
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
| Full Load Amps | 25.6-24.8/12.4 A |
| Phase | Three Phase |
| Enclosure | DP |
| Inch/Metric | Inch |
| Poles | 4 |
| Service Factor | 1.25 |
| Model No. | 140483 |
| Mounting | Round |
| HP | 7 1/2 |
| Frame Material | Rolled Steel |
| Insulation | F4 |
| C Dimension | 16 1/4 in |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| RPM | 1760 rpm |
| Open End Bearing | 6206 |
| Input Phase | Three Phase |
| Efficiency Group | 91 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6207 |
| Frame | 210 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Weight | 132.0 LB |
| EAN or UPC | 691720306949 |

