- Brake Motor
- 5 hp
- 1800 rpm
- 208-230/460 Volts
- 56HC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Service Factor | 1.15 |
| Motor Application | Brake Motor |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 12.6/6.3 |
| Brake Feature | Yes |
| Efficiency Group | 89.5 % |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6205 |
| Useable at 208V | No |
| Drive End Bearing | 6206 |
| Frame | 184TC |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Washdown Duty | No |
| RPM | 1,800 rpm |
| Phase | Three Phase |
| Brake Torque | 25 ft lb |
| Rotation | CW |
| Voltage | 208-230/460 |
| Poles | 4 |
| Insulation | F |
| HP | 5 |
| Mounting | C-Face - Less Base |
| Weight | 95.0 LB |
| EAN or UPC | 691720098929 |

