- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3490 rpm
- Three Phase
| RPM | 3490 rpm |
| Enclosure | ODP |
| Phase | Three Phase |
| Efficiency Group | 88.5 % |
| Poles | 2 |
| Rotation | Reversible |
| Full Load Amps | 17.8/8.9 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Open End Bearing | 6205 |
| Service Factor | 1.15 |
| Insulation | F |
| Drive End Bearing | 6206 |
| Mounting | Round |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Frame | 184TC |
| Enclosure Designation | Open Drip Proof |
| Weight | 84.0 LB |
| EAN or UPC | 691720042212 |

