- AC Motor
- Crop Dryer Motor Application
- 5 hp
- 3450 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Enclosure | TENV |
| Motor Application | Crop Dryer |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Frame | 182TZ |
| Phase | Single Phase |
| Poles | 2 |
| Insulation | F |
| Rotation | Selective CCW |
| Efficiency Group | 83 % |
| Open End Bearing | 6205 |
| RPM | 3450 rpm |
| Drive End Bearing | 6206 |
| Full Load Amps | 20.82 |
| Hz | 60 |
| Mounting | Rigid Base |
| Voltage Rating | 230 |
| Weight | 102.0 LB |
| EAN or UPC | 691720103753 |

