- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1170 rpm
- Three Phase
| Efficiency Group | 87.5 % |
| Phase | Three Phase |
| Full Load Amps | 2.4 |
| Frame Material | Rolled Steel |
| RPM | 1170 rpm |
| Drive End Bearing | 6206 |
| Hz | 60 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Open End Bearing | 6205 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Frame | 182T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Voltage Rating | 575 |
| Poles | 6 |
| Service Factor | 1.15 |
| Weight | 89.0 LB |
| EAN or UPC | 691720268704 |

