- AC Motor
- Air Compressor Motor Application
- 7 1/2 hp
- 3450 rpm
- Single Phase
| Motor Application | Air Compressor |
| Service Factor | 1.15 |
| RPM | 3450 rpm |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Frame | 184T |
| Rotation | Selective CCW |
| Mounting | Rigid Base |
| Poles | 2 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6206 |
| Insulation | F |
| Hz | 60 |
| Open End Bearing | 6205 |
| Efficiency Group | 82.5 % |
| Voltage Rating | 208-230 |
| Phase | Single Phase |
| Full Load Amps | 34-31 |
| Weight | 110.0 LB |
| EAN or UPC | 691720346518 |

