- ODP Motors
- Three Phase
- 1 1/2 hp
- 1,170 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Insulation | F4 |
| Mounting | Rigid |
| Open End Bearing | 6205 |
| RPM | 1170 rpm |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6206 |
| Model No. | 131971 |
| C Dimension | 14.69 in |
| Efficiency Group | 86.5 |
| Full Load Amps | 6.6/3.3 A |
| HP | 1 1/2 |
| Poles | 6 |
| Frame | 180 |
| Inch/Metric | Inch |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 V |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure | DP |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Weight | 70.0 LB |
| EAN or UPC | 691720322390 |

