- AC Motor
- General Purpose Motor Application
- 5 hp
- 3490 rpm
- Single Phase
| RPM | 3490 rpm |
| Frame | 184TC |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Voltage Rating | 208-230 |
| Insulation | F |
| Drive End Bearing | 6206 |
| Full Load Amps | 23-22.2 |
| Efficiency Group | 80 % |
| Phase | Single Phase |
| HP | 5 |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Rotation | Selective CCW |
| Poles | 2 |
| Enclosure | ODP |
| Weight | 73.0 LB |
| EAN or UPC | 691720018866 |

