- ODP Motors
- Three Phase
- 3 hp
- 1,760 rpm
- Rigid Mounting
features
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Full fact" Mylar nameplate
- Electric motor grade ball bearings on each end
| Efficiency Group | 89.5 |
| RPM | 1760 rpm |
| Insulation | F4 |
| Voltage Rating | 208-230/460 V |
| Inch/Metric | Inch |
| Full Load Amps | 10.4-9.6/4.8 A |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Mounting | Rigid |
| C Dimension | 13.69 in |
| HP | 3 |
| Frame | 180 |
| Enclosure | DP |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Model No. | 131519 |
| Weight | 77.0 LB |

