- AC Motor
- General Purpose Motor Application
- 5 hp
- 2850 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Poles | 2 |
| Full Load Amps | 12.8/7.4/6.4 |
| Motor Application | General Purpose |
| Drive End Bearing | 6206 |
| RPM | 2850 rpm |
| Voltage Rating | 220/380/440 |
| Enclosure | TEFC |
| Frame | 184T |
| Efficiency Group | 84 % |
| Service Factor | 1.15 |
| Insulation | F |
| Hz | 50 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Weight | 79.0 LB |
| EAN or UPC | 691720017463 |

