- Totally Enclosed Motors
- Three Phase
- 2 hp
- 1,740 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Drive End Bearing | 6206 |
| Enclosure | TEFC |
| Frame | 180 |
| Open End Bearing | 6205 |
| Mounting | Rigid |
| Rotation | Reversible |
| Motor Application | Fan & Blower |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Model No. | 131473 |
| Hz | 60 Hz |
| Voltage Rating | 208-230 V |
| RPM | 1740 rpm |
| Service Factor | 1 |
| Input Phase | Three Phase |
| Insulation | F4 |
| Efficiency Group | 80 % |
| Full Load Amps | 5.8 |
| Phase | Three Phase |
| HP | 2 |
| Frame Material | Rolled Steel |
| Inch/Metric | Inch |
| C Dimension | 13.96 in |
| Poles | 4 |
| Weight | 72.0 LB |
| EAN or UPC | 691720017432 |

