- AC Motor
- Fan & Blower Motor Application
- 2 hp
- 1740 rpm
- Three Phase
| Full Load Amps | 2.9 |
| Phase | Three Phase |
| Efficiency Group | 80 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6205 |
| Frame | 184T |
| Hz | 60 |
| Motor Application | Fan & Blower |
| RPM | 1740 rpm |
| Service Factor | 1 |
| Enclosure | TEFC |
| HP | 2 |
| Rotation | Reversible |
| Poles | 4 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Insulation | F |
| Drive End Bearing | 6206 |
| Weight | 71.0 LB |
| EAN or UPC | 691720017401 |

