- Brake Motor
- 2 hp
- 1800 rpm
- 208-230/460 Volts
- 184TC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Voltage | 208-230/460 |
| Voltage Rating | 208-230/460 |
| Motor Application | Brake Motor |
| Service Factor | 1.15 |
| Brake Torque | 10 ft lb |
| Phase | Three Phase |
| Insulation | F |
| Useable at 208V | Yes |
| Mounting | C-Face - Less Base |
| Enclosure | TEFC |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Brake Feature | Yes |
| Hz | 60 Hz |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Efficiency Group | 86.5 % |
| Frame | 145TC |
| Washdown Duty | No |
| Frame Material | Rolled Steel |
| RPM | 1,800 rpm |
| Rotation | CW |
| HP | 2 |
| Full Load Amps | 6-5.8/2.9 |
| Weight | 53.0 LB |
| EAN or UPC | 691720098905 |

