- AC Motor
- Pump Duty Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 6-5.8/2.9 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Insulation | F |
| Frame | 145JM |
| RPM | 1745 rpm |
| Hz | 60 |
| Drive End Bearing | 6206 |
| Efficiency Group | 86.5 % |
| Weight | 60.0 LB |
| EAN or UPC | 691720053133 |

