- AC Motor
- Brake Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Brake Motor |
| RPM | 1745 rpm |
| Mounting | Round |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 6-5.8/2.9 |
| Frame | 145TC |
| Insulation | F |
| Efficiency Group | 86.5 % |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Poles | 4 |
| Hz | 60 |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 65.0 LB |
| EAN or UPC | 691720102831 |

