- AC Motor
- Brake Motor Application
- 1 hp
- 1750 rpm
- Three Phase
| Enclosure | TENV |
| Service Factor | 1.15 |
| Full Load Amps | 2.8/1.4 |
| HP | 1 |
| Poles | 4 |
| Phase | Three Phase |
| Motor Application | Brake Motor |
| Frame | 143TC |
| Efficiency Group | 85.5 % |
| Open End Bearing | 6203 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 1750 rpm |
| Insulation | F |
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230/460 |
| Weight | 53.0 LB |
| EAN or UPC | 691720102800 |

