- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3510 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Efficiency Group | 87.5 % |
| Full Load Amps | 7.6/3.8 |
| Frame | 145JP |
| RPM | 3510 rpm |
| Phase | Three Phase |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Insulation | F |
| Open End Bearing | 6203 |
| Motor Application | Pump Duty |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6206 |
| Weight | 47.0 LB |
| EAN or UPC | 691720047682 |

