- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3510 rpm
- Three Phase
| Frame | 145JMV |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Poles | 2 |
| Mounting | Round |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 5.6/2.8 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| RPM | 3510 rpm |
| Phase | Three Phase |
| Enclosure | DP |
| Drive End Bearing | 6206 |
| Efficiency Group | 86.5 % |
| Motor Application | Pump Duty |
| Open End Bearing | 6203 |
| Weight | 43.0 LB |
| EAN or UPC | 691720048030 |

