- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 1760 rpm
- Three Phase
| Full Load Amps | 6/3 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Efficiency Group | 86.5 % |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Motor Application | Explosion Proof |
| Insulation | B |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Open End Bearing | 203 |
| Rotation | Reversible |
| RPM | 1760 rpm |
| Frame | 145TC |
| Enclosure | EPFC |
| Mounting | Rigid Base |
| Poles | 4 |
| Drive End Bearing | 205 |
| Hz | 60 |
| Weight | 62.0 LB |
| EAN or UPC | 691720211878 |

