Skip to content Skip to navigation menu
AC Single Phase Totally Enclosed Motors

121825.00

AC Single Phase Totally Enclosed Motors
Item #101463777
  • Totally Enclosed Motors
  • Single Phase
  • 3 hp
  • 3,450 rpm
  • Rigid Mounting
  • TEFC Enclosure
  • 60 Hz
  • 140 Frame
  • Rolled Steel Frame Material
  • F4 Insulation
  • 1 Service Factor
+ Show More + Show Less
AC Single Phase Totally Enclosed Motors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Totally Enclosed Motors
  • Single Phase
  • 3 hp
  • 3,450 rpm
  • Rigid Mounting

description

  • Leeson Electric single-phase general purpose AC motors include TEFC enclosures.

features

  • Full fact" Mylar nameplate
  • High temperature, moisture-resistant copper windings
  • Dynamically balanced rotor for quiet, vibration-free operation
  • Electric motor grade ball bearings on each end
Mounting Rigid
Model No. 121825
Efficiency Group 81.5
Frame 140
Drive End Bearing 6205
Enclosure TEFC
Voltage Rating 230 V
Phase Single Phase
Open End Bearing 6203
Full Load Amps 13
RPM 3450 rpm
Poles 2
Rotation Selective CCW
Enclosure Designation Totally Enclosed Fan Cooled
Frame Material Rolled Steel
Service Factor 1
Input Phase Single Phase
Hz 60 Hz
Inch/Metric Inch
Insulation F4
C Dimension 14.43
HP 3
Motor Application General Purpose
Weight 47.0 LB
EAN or UPC 691720923252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison