- AC Motor
- General Purpose Motor Application
- 2 hp
- 1740 rpm
- Single Phase
| Phase | Single Phase |
| Frame | 145TC |
| HP | 2 |
| Open End Bearing | 6203 |
| Efficiency Group | 82 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Full Load Amps | 18.4/9.2 |
| Rotation | Selective CCW |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Poles | 4 |
| Insulation | B |
| Voltage Rating | 115/208-230 |
| RPM | 1740 rpm |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Weight | 46.0 LB |
| EAN or UPC | 691720017029 |

