- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1440 rpm
- Three Phase
| Full Load Amps | 5.8/3.3/2.85 |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Insulation | F |
| Voltage Rating | 220/380/440 |
| Hz | 50 |
| Efficiency Group | 75.5 % |
| RPM | 1440 rpm |
| Mounting | Round |
| Frame | 145TC |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Poles | 4 |
| Rotation | Reversible |
| Weight | 40.0 LB |
| EAN or UPC | 691720016879 |

