- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 2850 rpm
- Three Phase
| Voltage Rating | 220/380 |
| Hz | 50 |
| Frame | 143TC |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Amps | 5/2.9/2.5 |
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Efficiency Group | 80 % |
| Insulation | B |
| Rotation | Reversible |
| Open End Bearing | 6203 |
| Mounting | Round |
| Drive End Bearing | 6205 |
| RPM | 2850 rpm |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 36.0 LB |
| EAN or UPC | 691720016862 |

