- ODP Motors
- Three Phase
- 1 hp
- 1,760 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 V |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| C Dimension | 12.12 in |
| Frame | 140 |
| Efficiency Group | 85.5 |
| Mounting | Round |
| Enclosure | DP |
| Inch/Metric | Inch |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| Full Load Amps | 3.8-3.8/1.9 A |
| Model No. | 121064 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 1760 rpm |
| HP | 1 |
| Rotation | Reversible |
| Insulation | F4 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Input Phase | Three Phase |
| Weight | 35.0 LB |
| EAN or UPC | 691720016633 |

