- ODP Motors
- Three Phase
- 1 1/2 hp
- 1,750 rpm
- Round Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Phase | Three Phase |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| C Dimension | 13.12 |
| Frame | 140 |
| Mounting | Round |
| Enclosure | DP |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| Full Load Amps | 5.2-5.4/2.7 A |
| Insulation | F4 |
| Efficiency Group | 86.5 |
| Enclosure Designation | Open Drip Proof |
| Input Phase | Three Phase |
| Poles | 4 |
| Model No. | 121063 |
| RPM | 1750 rpm |
| Service Factor | 1.25 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| HP | 1 1/2 |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 V |
| Weight | 39.0 LB |
| EAN or UPC | 691720016626 |

