- AC Motor
- Pump Duty Motor Application
- 1 1/2 hp
- 1740 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Frame Material | Rolled Steel |
| Full Load Amps | 17.2/8.8-8.6 |
| RPM | 1740 rpm |
| Open End Bearing | 6203 |
| Poles | 4 |
| Rotation | Selective CCW |
| Hz | 60 |
| Service Factor | 1.15 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Efficiency Group | 79 % |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| Frame | 145JM |
| Weight | 48.0 LB |
| EAN or UPC | 691720016411 |

