- ODP Motors
- Single Phase
- 2 hp
- 3,450 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Model No. | 120106 |
| Inch/Metric | Inch |
| Insulation | B4 |
| Phase | Single Phase |
| Hz | 60 Hz |
| HP | 2 |
| Poles | 2 |
| C Dimension | 12.28 in |
| Enclosure | DP |
| Service Factor | 1.15 |
| Mounting | Rigid |
| Voltage Rating | 115/208-230 V |
| Full Load Amps | 23.6/12.8-11.8& A |
| Enclosure Designation | Open Drip Proof |
| Frame Material | Rolled Steel |
| Frame | 140 |
| Input Phase | Single Phase |
| Drive End Bearing | 6205 |
| RPM | 3450 rpm |
| Motor Application | General Purpose |
| Efficiency Group | 77 |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Weight | 43.0 LB |
| EAN or UPC | 691720015087 |

