- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Three Phase
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| RPM | 1140 rpm |
| Motor Application | General Purpose |
| HP | 3/4 |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Efficiency Group | 75.5 % |
| Frame | 143TC |
| Poles | 6 |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Insulation | B |
| Frame Material | Rolled Steel |
| Mounting | Round |
| Hz | 60 |
| Full Load Amps | 3-3/1.5 |
| Weight | 36.0 LB |
| EAN or UPC | 691720015032 |

