- AC Motor
- Explosion Proof Motor Application
- 3/4 hp
- 1140 rpm
- Three Phase
| Enclosure | EPFC |
| Efficiency Group | 74 % |
| Rotation | Reversible |
| RPM | 1140 rpm |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Insulation | B |
| Full Load Amps | 3.2/1.6 |
| Poles | 6 |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Hz | 60 |
| Weight | 42.0 LB |
| EAN or UPC | 691720046630 |

