- AC Motor
- Brake Motor Application
- 1 hp
- 1750 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Full Load Amps | 3-2.8/1.4 |
| Rotation | Reversible |
| RPM | 1750 rpm |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Mounting | Round |
| Motor Application | Brake Motor |
| Efficiency Group | 85.5 % |
| Insulation | F |
| Drive End Bearing | 6205 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Enclosure | TENV |
| Hz | 60 |
| Frame | 56C |
| Weight | 50.0 LB |
| EAN or UPC | 691720102770 |

